Beli closet toto di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Meridian Toilet Bowl Ceramic (Kloset Duduk)
    Mulai

    Rp1.999.900

    Meridian Toilet Bowl Ceramic (Kloset Duduk)
    atribut:
    • Material: Ceramic
    • Color: White
  2. TOTO Toilet Part (Aksesoris Toilet)
    Mulai

    Rp1.499.900

    TOTO Toilet Part (Aksesoris Toilet)
    Deskripsi:
    - CW823IREJ "Avante" Rimless w/ CCT One Piece Toilet Bowl Only (S-Trap) - CW823CREJP "Avante" Tank Cover for CW823REJ- TX902CV25 Installation Fitting Set for CW823REJ, CW823RJ - TX277S Stop Valve w/ Flexible Hose - TX276CV2 Fixing Bracket - T53P100V5 Floor Flange w/ Seal Gasket- TX823C8WS Dual Flush Tank Trim w/o Stop Valve for CW823REJ (4,5 / 3 Liters)- CKH6657U Outlet Connecto
  3. TOTO Toilet Bowl Neorest WX Water Closet Wall Hung (Kloset Duduk)
    Mulai

    Rp129.999.900

    TOTO Toilet Bowl Neorest WX Water Closet Wall Hung (Kloset Duduk)
    Deskripsi:
    Neorest WX Wall Hung 4.5/3 L Automatic Dual Flush-New TORNADO FLUSH uses less water to produce powerful streams of water that travels along a hairpin curve of new RIMLESS DESIGN bowl creating a 360 degree of cleaning power that washes every spot-PREMIST, a fine spray of mist making it difficult for dirt to adhere-EWATER+ not only keeps toilet bowl and nozzle clean by preventing bacterial with sanitizing effect but is also sprayed under the seat to prevent other accumulated waste, ensures a long-lasting cleanliness-Automatic operation: Lid opens, closes and toilet flushes when sensor is activated-AIR-IN WONDERWAVE uses air rich water droplets to produce comfortable cleaning sensation-HEATED SEAT with temperature control-Auto powerful DEODORIZER activates after every usage-Adjustable WARM AIR DRYING
    atribut:
    • Bowl Shape: Elongated
    • Rough-in (mm): 220
    • Trap: P-Trap
    • Water Use (L): 4.5/3
  4. TOTO Urinoir
    Mulai

    Rp3.699.900

  5. TOTO Kloset Duduk
    Mulai

    Rp5.099.900

    TOTO Kloset Duduk
    Deskripsi:
    Include:CE9 with Fitting :- CE9 : Squatting Toilet (Top Inlet)- T82C32 : Inlet Spud for C51, CE9, CW425JTV150NWV12J : Flush Valve with Vacuum Breaker for CE9
  6. TOTO Kloset Jongkok (Toilet jongkok)
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

  7. TOTO Semprotan Kloset untuk Kloset Close-Coupled
    Mulai

    Rp1.099.900

    TOTO Semprotan Kloset untuk Kloset Close-Coupled
    atribut:
    • Flow Rate (L/minute): 4
    • Maximum Water Pressure (MPa): 0.75
    • Minimum Water Pressure (MPa): 0.05
  8. Tidal Toilet Bowl Siphonic Sitting Closet (Kloset Duduk)
    Mulai

    Rp1.299.900

    Tidal Toilet Bowl Siphonic Sitting Closet (Kloset Duduk)
    Deskripsi:
    TIDAL Toilet / Kloset Duduk Siphonic Soft Close As 30 TD130Siphonic S-Trap 300 ,2 flush water 3/6 literSoft Closed coverInclude jetwasser E2+ stop kran cabang dan flexible + Gasket
    atribut:
    • Dimensions (LxWxH) (mm): 665x375x340
    • Flush Rate (L): 3/6
    • Height from Seat to Floor (cm): 39.5
    • Material: Ceramic
    • Rough-in (mm): 300
  9. Tidal Sitting Toilet One Piece (Kloset Duduk Satu Bagian)
    Mulai

    Rp1.499.900

    Tidal Sitting Toilet One Piece (Kloset Duduk Satu Bagian)
    Deskripsi:
    Tidal TD080 Toilet Washdown One piece Detail Kelengkapan Toilet (Slide 6 gambar): - 1 Pcs Body Toilet- 1 Pcs Cover Seat - 1 Pcs Gasket- 1 Pcs stop angel keran- 1 Pcs Flexible Hose - 1 Pcs Jet Washer TD003
    atribut:
    • Dimensions (LxWxH) (cm): 70x41x60
    • Load Capacity (kg): 400
    • Material: Ceramic
  10. Tidal Squat Toilet Set (Kloset Jongkok)
    Mulai

    Rp1.799.900

    Tidal Squat Toilet Set (Kloset Jongkok)
    Deskripsi:
    - Original Tidal- 2 Tombol Flushing 3 & 6 Liter- Jetwasher- teknologi flush di dalamnya akan memudahkan untuk membilas kotoran- terbuat dari keramik berkualitas yang memiliki daya tahan tinggi- memiliki desain yang unik, yakni cenderung kotak dengan lengkungan di bagian tengah- memiliki warna yang minimalis sehingga cocok digunakan di kamar mandi dengan desain apa puntoilet jongkok ini cocok digunakan di perumahan dan juga fasilitas umum seperti rest area, spbu, dan lokasi wisata karena mudah membersihkannya
    atribut:
    • Closet Material: Ceramic
    • Closet Size (mm): 530x430x230
    • Flush Rate (L): 3 & 6
    • Material of Water Tank: Plastic
    • Water Tank Size (mm): 380x360x110
Daftar Harga closet toto Terbaru November 2026
TOTO Hayon Kloset Duduk GantungRp3.799.900
Meridian Toilet Bowl Ceramic (Kloset Duduk)Rp1.999.900
TOTO Toilet Bowl Closed Coupled (Kloset Duduk)Rp1.099.900
TOTO Toilet Part (Aksesoris Toilet)Rp1.499.900
TOTO Semprotan KlosetRp299.900
TOTO Toilet Bowl Neorest WX Water Closet Wall Hung (Kloset Duduk)Rp129.999.900
TOTO UrinoirRp3.699.900
TOTO Kloset DudukRp5.099.900
American Standard Toilet Bowl (Kloset Duduk)Rp379.900
TOTO Kloset Jongkok (Toilet jongkok)Rp449.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)